![tab54809](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969465.jpg?preset=medium)
ABB 54809 Color-Keyed® Copper Two-Way Splice - Long Barrel, Pink 42
Description
Compression connector, long barrel, two-way splice, copper construction with tin plated.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Non Insulated Butt Splice Connector | Voltage Rating | 600 V - 35 kV |
Conductor Size | 1/0 AWG | Type | 2 Way, Long Sleeve |
Contact Material | Copper | Color | Pink |
Finish | Tin Plated | For Use With | Round Conductors |
Standards | UL File Number E9809 Listed, CSA File Number 4503 | UPC | 786210548098 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 100 - UNIT = 100 | 2520 - UNIT = 25200 |