![tab54816](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969465.jpg?preset=medium)
ABB 54816 400kcmil Color-Keyed® Copper Two-Way Splice, Blue
Description
COLOR-KEYED® Compression connector, long barrel, two-way splice provide high pullout values, are easy to insulate and provide a low-resistance connection of high quality and low installed cost. For 600 Volts to 35kV applications.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Non Insulated Butt Splice Connector | Voltage Rating | 600 V - 35 kV |
Conductor Size | 400 kcmil | Type | 2 Way, Long Sleeve |
Contact Material | Copper | Connection Type | Parallel |
Color | Blue | Finish | Tin Plated |
Standards | UL File Number E9809 Listed, CSA File Number 4503 | UPC | 786210548166 |
Packages
1 - UNIT - 1 | 6 - UNIT = 6 | 60 - UNIT = 60 | 5760 - UNIT = 5760 |