![tab54823](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969465.jpg?preset=medium)
ABB 54823 Color-Keyed® Two-way Splice Connector, Black
Description
Compression connector, two-way splice, copper construction with tin plated.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Non Insulated Butt Splice Connector | Voltage Rating | 600 V - 35 kV |
Conductor Size | 0 - 375 mm² | Type | 2 Way, Long Sleeve |
Contact Material | Copper | Color | Black |
Finish | Tin Plated | For Use With | Round Conductors |
Standards | UL File Number E9809 Listed, CSA File Number 4503 | UPC | 786210548234 |
Packages
1 - UNIT - 1 | 6 - UNIT = 6 | 60 - UNIT = 60 | 3600 - UNIT - 3600 |