![tab60501tb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140970645.jpg?preset=medium)
ABB 60501-TB Color-Keyed® Aluminum Two-Way Splice Connector, Blue 24
Description
Two-way splice connector with high-conductivity wrought aluminium, electro-tin plated finish. It is pre-filled with oxide-inhibitor. For 90 °C certified to 600 V and recommended up to 35 kV applications. For aluminium-to-copper or aluminium-to-aluminium splicing.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Non Insulated Butt Splice Connector | Voltage Rating | 600 V - 35 kV |
Conductor Size | 2 AWG | Type | 2 Way |
Contact Material | Aluminum | Color | Blue |
Finish | Tin Plated | Temperature Rating | 90 °C |
For Use With | Aluminum and Copper Concentric Conductors and Compact Code Aluminum Strandings | Standards | UL File Number E9809 |
UPC | 786210605012 |
Packages
1 - UNIT - 1 | 20 - UNIT = 20 | 200 - UNIT = 200 | 5040 - UNIT = 50400 |