![tab60571](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140970645.jpg?preset=medium)
ABB 60571 500kcmil 2-Way Aluminum Splice Connector, Pink
Description
Two-Way Aluminum Splice Connector, Wire Size 500 kcmil, Die Code 99, Die Color Code Pink.PRODUCT FEATURES:- For aluminum and copper concentric conductors and compact code aluminum strandings.- Connectors supplied with T&B Oxide inhibitor compound in wire bore.- Permits aluminum conductors to be spliced to copper or aluminum conductors.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Non Insulated Butt Splice Connector | Voltage Rating | 600 V - 35 kV |
Conductor Size | 500 kcmil | Type | 2 Way |
Contact Material | Aluminum | Color | Pink |
Finish | Tin Plated | Temperature Rating | 90 °C |
For Use With | Aluminum and Copper Concentric Conductors and Compact Code Aluminum Strandings | Standards | UL File Number E9809 |
UPC | 786210605715 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |