![tabdd102](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140970447.jpg?preset=medium)
ABB 1.03 inch Sta-Kon Non-Insulated Butt Splice Connector, Metallic
Description
Butt splice, non-insulated with copper construction. Wires are laid side in the connector and the connection is made in one crimp.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Non Insulated Butt Splice Connector | Type | Non-Insulated Butt Splice |
Conductor Size | 9-7 AWG | Material | Copper |
Voltage Rating | 600 V | Temperature Rating | 150 °C |
Finish | Electro-Tin Plated | Color | Metallic |
Standards | UL File Number E9809 | UPC | 786210802381 |
Packages
1 - UNIT - 1 | 200 - UNIT = 200 | 2000 - UNIT - 2000 | 2880 - UNIT = 288000 |