![burys4ca1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/579365899.jpg?preset=medium)
BURNDY YS4CA1 4 Str. Burndy HYLINK™ Compression Aluminium Splice, Green
Description
Aluminum Compression Splice, 4 AWG, 1.97" Splice Length, Long Barrel, Belled End, Tin Plated.
Specifications
Brand Name | Burndy | Sub Brand | Hylink™ |
Item Name | Compression Splice | Type | YS-A, Long Barrel |
Conductor Type | Aluminum/Copper | Conductor Size | 4 AWG Stranded |
Die Code | 375 | Length | 1.97 in |
Material | Aluminum | Voltage Rating | 600 - 35000 V |
Temperature Rating | 194 °F | Finish | Electro Tin Plated |
Color | Green | Dimensions | 0.43 in |
Standards | UL 486A-486B, CSA Certified, RoHS Compliant | Application | For Use on All Combinations of Aluminum to Aluminum, Aluminum to Copper and Copper to Copper Conductor Combinations |
UPC | 781810756706 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 10 - UNIT - 10 | 50 - UNIT - 50 |