Abbotsford
idi2006s

IDEAL INDUSTRIES 2006S Splice Cap Crimp Terminal (100/Box)

Price $26.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:2006S

Description

Splice cap crimp terminal for #18 to #10 AWG wire. Use Buchanan C24 Crimp Tool. Designed for fast, permanent, pressure-type connections. Zinc-plated or copper sleeves resist corrosion. UL Listed and CSA Certified.


Designed for making fast, permanent, pressure-type connections

Solid copper sleeves require less crimping pressure and resistn corrosion in harsh environments

UL 486S Listed and CSA C22.2 #188 Certified: comply with Federal Specification W-S-61D

Specifications

Brand Name Ideal Type Splice Cap
Voltage Rating 600 V Conductor Size 10 AWG
Material Copper Sleeves Standards CSA, UL Listed, RoHS
Application For Buchanan C24 Crimp Tool And Designed For Fast, Permanent, Pressure-Type Connections UPC 781789450056

Packages

1 - UNIT - 1
Customers who bought this item also bought