
IDEAL INDUSTRIES 2011S 600V Splice Cap Insulator for 2011S (50/Box)
Description
Splice cap crimp terminal for #18 to #10 AWG wire. Use Buchanan C24 Crimp Tool. Designed for fast, permanent, pressure-type connections. Zinc-plated or copper sleeves resist corrosion. UL Listed and CSA Certified.
Specifications
Brand Name | Ideal | Item Name | Splice Cap Crimp Connector |
Type | Standard | Voltage Rating | 600 V |
Conductor Size | 14-4 AWG | Material | Tin Plated Copper |
Standards | CSA, UL Listed, RoHS | Application | For Solid Cores |
UPC | 781789450070 |
Packages
1 - UNIT - 1 |