
ABB PT60M Sta-Kon® PT Series Crimp-On Wire Joint
Description
STA-KON® PT series crimp-on wire joint.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Crimp-On Wire Joint | Type | Short Sleeve |
Conductor Size | (2)14-(3)12 AWG | Material | Tin Plated Steel |
Color | Red | Standards | UL E9809 Listed |
Application | For Provides Terminating Point for a Group of Wires Running in One Direction | UPC | 786210803791 |
Packages
1 - UNIT - 1 | 100 - UNIT = (100) | 500 - UNIT = 500 |