Abbotsford
tabpt6m

ABB PT6M Sta-Kon® PT Series Crimp-On Wire Joint, Red

Price $0.4727 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 100
Manufacturer:ABB
Manufacturer #:PT6M

Description

STA-KON® PT series crimp-on wire joint insulator.

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Item Name Wire Joint Type Nylon Insulated Wire Joint
Material Nylon Color Red
Standards UL File No. E9809 Application For Provides Terminating Point For a Group of Wires Running in One Direction
UPC 786210803784

Packages

1 - UNIT - 1 100 - UNIT = (100) 1000 - UNIT = 1000