
ABB PT80 Sta-Kon® Non-Insulated Wire Joint
Description
STA-KON® PT series crimp-on wire joint.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Wire Joint | Type | Nylon Insulated Wire Joint |
Conductor Size | (2) 18-4 AWG | Material | Steel |
Color | Metallic/Copper Plated | Standards | UL File No. E9809 |
Application | For Provides Terminating Point For a Group of Wires Running in One Direction | UPC | 786210803838 |
Packages
1 - UNIT - 1 | 100 - UNIT = (100) | 500 - UNIT = 500 |