
ABB RB4-TB Sta-Kon® Insulated Nylon Wire Joint, White
Description
Sta-Kon® crimp-on wire Joint, One-piece nylon self-insulated. WT2000 crimping tool used for crimping.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Wire Joint | Type | Standard Version, Short Sleeve, Insulated |
Voltage Rating | 600 V | Conductor Size | 18/2-16/2 AWG |
Material | Nylon | Color | White |
Finish | Tin Plated | Contact Material | Copper |
Insulation Material | Nylon | Temperature Rating | Up to 221 °F |
Standards | UL File Number E9809 | Application | Provides terminating point for a group of wires running in one direction. |
UPC | 786210818047 |
Packages
1 - UNIT - 1 | 1000 - UNIT = (1000) | 10000 - UNIT - (1000) | 10K - UNIT - 10,000 |