Abbotsford
tabrc6

ABB RC6 Sta-Kon® Compression Connector for wire size 6

Price $0.4155 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 500
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:RC6

Description

Nylon insulated crimp-on wire joint. It provides terminating point for a group of wires running in one direction.

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Item Name Wire Joint Type Standard Version, Short Sleeve, Insulated
Conductor Size 18/4-12/2 AWG Material Nylon
Color White Finish Tin Plated
Contact Material Copper Insulation Material Nylon
Standards UL File Number E9809 Application Provides terminating point for a group of wires running in one direction.
UPC 786210819679

Packages

1 - UNIT - 1 500 - UNIT = (500) 5000 - UNIT = 5000 2250 - UNIT = 225000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok