
ABB RP12 Insulated Nylon Wire Joint, White
Description
Sta-Kon® crimp-on wire Joint, One-piece nylon self-insulated. WT2130A crimping tool used for crimping.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Wire Joint | Type | Standard Version, Short Sleeve, Insulated |
Conductor Size | 14/3-12/4 AWG | Material | Nylon |
Color | White | Finish | Tin Plated |
Contact Material | Copper | Insulation Material | Nylon |
Standards | UL File Number E9809 | Application | Provides terminating point for a group of wires running in one direction. |
UPC | 786210804514 |
Packages
1 - UNIT - 1 | 100 - UNIT = (100) | 500 - UNIT = 500 | 4000 - UNIT = 40000 |