
ABB RB44 Sta-Kon® Insulated Nylon Wire Joint, White
Description
Sta-KonĀ® crimp-on wire Joint, One-piece nylon self-insulated. WT2000 crimping tool used for crimping.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Wire Joint | Type | Standard Version, Short Sleeve, Insulated |
Conductor Size | 18/2-16/2 AWG | Material | Nylon |
Color | White | Finish | Tin Plated |
Contact Material | Copper | Insulation Material | Nylon |
Temperature Rating | Up to 221 °F | Standards | UL File Number E9809 |
Application | Provides terminating point for a group of wires running in one direction. | UPC | 786210804309 |
Packages
100 - UNIT = (100) | 500 - UNIT = 500 |