
BURNDY QP14F25X03B 14-16AWG Female Disconnect Terminal, Brass
Description
Disconnect female terminal of tin-plated brass. Butted seam with vinyl insulated connectors. Eliminate the need for post installation insulation. Funnel entry barrel opening. Assures quick and easy wire insertion. Dimpled female socket detent. Ensures firm grip.
Specifications
Brand Name | Burndy | Sub Brand | Fingrip™ |
Item Name | Female Disconnect | Type | Insulated |
Conductor Size | 16-14 AWG | Tab Size | 0.25 x 0.32 in |
Width | 0.29 in | Voltage Rating | 600 V |
Insulation Material | Vinyl | Material | Brass |
Finish | Tin-Plated | Length | 0.92 |
Barrel Type | Butted Seam | Terminal Connection | Funnel Entry |
Temperature Rating | 105 °C | Standards | CSA Certified, UL Listed |
Application | For Quickly Connecting or Disconnecting a Terminal | UPC | 781810292754 |
Packages
1000 - UNIT - (1000) |