BURNDY QP14F25X03D 14-16AWG Female Disconnect Terminal, Yellow
Description
Disconnect female terminal of tin-plated brass. Butted seam with vinyl insulated connectors. Eliminate the need for post installation insulation. Funnel entry barrel opening. Assures quick and easy wire insertion. Dimpled female socket detent. Ensures firm grip.
Specifications
Brand Name | Burndy | Sub Brand | Fingrip™ |
Item Name | Insulated Female Disconnect Terminal | Type | E1 Plus Solid State Relay |
Conductor Size | 16-14 AWG | Tab Size | 1/4 x 0.032 in |
Width | 0.29 in | Voltage Rating | 600 V |
Insulation Material | PVC | Material | Brass |
Finish | Tin Plated | Series | QP-F |
Length | 0.92 in | Barrel Type | Butted Seam |
Terminal Connection | Funnel Entry | Temperature Rating | 105 °C |
Standards | UL Listed, CSA Certified | Application | Quickly Connecting or Disconnecting a Terminal |
UPC | 781810293393 |
Packages
100 - UNIT - (100) |