HUBBELL CANADA ULC QP18F18X02D QP18F18X02D
Description
Vinyl Female Quick Disconnect For 22 - 18 AWG (.19 x .02).
Specifications
Brand Name | Burndy | Sub Brand | Fingrip™ |
Type | E1 Plus Solid State Relay | Conductor Size | 18 AWG |
Width | 5 mm | Voltage Rating | 600 V |
Material | Brass | Finish | Tin Plated |
Length | 0.79 in | Standards | UL467 |
Application | For use with 0.50 inch FM8 conduit bodies. Seals and protects. | UPC | 781810293171 |
Packages
100 - UNIT - (100) |