BURNDY QP18F25X03D 18-22AWG Female Disconnect Terminal, Yellow
Description
Disconnect female terminal of tin-plated brass. Butted seam with vinyl insulated connectors. Eliminate the need for post installation insulation. Funnel entry barrel opening. Assures quick and easy wire insertion. Dimpled female socket detent. Ensures firm grip.
Specifications
Brand Name | Burndy | Sub Brand | Fingrip™ |
Item Name | Insulated Female Disconnect Terminal | Type | Qp-F, Partially |
Conductor Size | 22-16 AWG | Tab Size | 0.25 x 0.32 in |
Width | 0.29 in | Voltage Rating | 600 V |
Insulation Material | PVC | Material | Brass |
Finish | Tin Plated | Length | 0.91 in |
Barrel Type | Butted Seam | Terminal Connection | Female |
Temperature Rating | 105 °C | Standards | UL Listed, CSA Certified |
Application | Quickly Connecting or Disconnecting a Terminal | UPC | 781810293195 |
Packages
100 - UNIT - (100) |