![idi30372](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/287528087.jpg?preset=medium)
IDEAL INDUSTRIES 30-372 2-Wire Model 102 PowerPlug™ Luminaire Disconnect (Card of 25), Orange
Description
Luminaire disconnect meets new NEC and CEC code changes for non-residential fluorescent luminaires. Perfect for OEM new lighting installation or retrofit lighting applications. Patented push-in technology quickly locks wires in place. Passes UL 2459 CSA 182.3 finger probe requirements. Fits through 1/2 in. knockout. Pieces pull apart safely and easily. 3/8 in. strip length indicator. Thumb ridges provide superior grip. Allows safe disconnect of hot and neutral ballast wiring. 2-wire model for 1-ballast fixtures.
Specifications
Brand Name | Ideal | Sub Brand | PowerPlug® |
Item Name | Male/Female Luminaire Disconnect | Type | 2-Port, 2-Wire, 102 Model, Standard Version |
Conductor Size | 12-18 AWG Solid, 12-14 AWG (19 Strand or Less) Stranded, 12-14 AWG (19 Strand or Less), #16 AWG (26 Strand or Less), #18 AWG (16 Strand or Less) Stranded Tin-Bonded | Width | 1/2 in |
Voltage Rating | 600 V | Insulation Material | Nylon |
Material | Nylon Housing, Copper Alloy Contacts | Finish | Tin Plated |
Length | 1.4 in | Color | Orange/White |
Terminal Connection | Push-in, 1/2 in Knockout | Temperature Rating | 105 °C |
Standards | UL 2459, CSA 182.3, RoHS Compliant | Application | For OEM or Retrofit Lighting Applications |
UPC | 783250656820 |
Packages
5 - UNIT - (5) |