
PANDUIT DNF14-188FIB-3K 16-14 AWG Vibration Resistant Female Disconnect (3000/Pack), Blue
Description
The vibration resistant female is made of brass and is tin-plated. It is fully insulated in a blue, standard receptacle housing. It has a tab size of 0.187 x 0.020" (4.8 x 0.5 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm²). It is 0.78" (19.8 mm) long and 0.29" (7.4 mm) wide. The disconnect has a funnel entry barrel configuration and a butted seam barrel. It comes in reels of 3000 pieces.
Specifications
Brand Name | Panduit | Sub Brand | Reel Smart™ |
Item Name | Female Disconnect | Type | Insulated |
Conductor Size | 16-14 AWG | Tab Size | 0.187 in x 0.02 in |
Width | 0.29 in | Voltage Rating | 600 V |
Insulation Material | Nylon | Material | Brass |
Finish | Tin Plated | Color | Blue |
Barrel Type | Butted Seam | Terminal Connection | Funnel Entry |
Temperature Rating | 221 °F | Standards | UL 310 Listed, UL Listed 20H3 E78522; CSA Certified LR31212, C22.2 No. 153 |
UPC | 074983709793 |
Packages
1000 - UNIT - 1000 | 3000 - UNIT - (3000) |