PANDUIT 0.187 inch x 0.020 inch 16-14AWG Vibration Resistant Female Disconnect (1000/Box), Blue
Description
The vibration resistant female disconnect is made of brass and is tin-plated. It is fully insulated in a blue, nylon housing. It has a tab size of 0.187 x 0.020" (4.8 x 0.5 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm²). It is 0.78" (19.8 mm) long and 0.29" (7.4 mm) wide. The disconnect has a funnel entry barrel configuration and a butted seam barrel. It comes in boxes of 1000.
Specifications
Brand Name | Panduit | Sub Brand | Pan-Term® |
Item Name | Loose Piece Disconnect | Type | Disconnect |
Conductor Size | 16-14 AWG | Tab Size | 0.187 x 0.02 in |
Width | 0.29 in | Voltage Rating | 600 V |
Insulation Material | Nylon | Material | Brass |
Finish | Tin Plated | Color | Blue |
Barrel Type | Butted Seam | Terminal Connection | Funnel Entry |
Temperature Rating | 221 °F | Standards | UL 310 Listed, UL Listed 20H3 E78522, CSA Certified LR31212, C22.2 No. 153 in |
UPC | 074983759859 |
Packages
1 - UNIT - 1 | 1000 - UNIT - (1000) |