
PANDUIT DNF14-250FIB-3K Reel Smart™ Disconnect (3000/Pack), Blue
Description
The DNF14-250FIB-3K Reel Smartâ„¢ Disconnect is a continuously molded and fully insulated female disconnect with a funnel entry. The continuously molded design allows for consistent and reliable processing through Panduit applicators. The internal wire stop assures proper wire insertion length into the terminal barrel for a higher quality connection, and the funnel entry allows for faster wire insertion and lower installed cost.
Specifications
Brand Name | Panduit | Sub Brand | Reel Smart™ |
Item Name | Female Disconnect | Type | Insulated |
Conductor Size | 16-14 AWG | Tab Size | 1/4 in x 0.032 in |
Width | 0.35 in | Voltage Rating | 600 V |
Insulation Material | Nylon | Material | Brass |
Finish | Tin Plated | Color | Blue |
Barrel Type | Butted Seam | Terminal Connection | Funnel Entry |
Temperature Rating | 221 °F | Standards | UL 310 Listed, UL Listed 20H3 E78522; CSA Certified LR31212, C22.2 No. 153 |
UPC | 074983826933 |
Packages
1000 - UNIT - 1000 | 3000 - UNIT - (3000) |