
PANDUIT 0.250 inch x 0.032 inch 16-14AWG Vibration Resistant Female Disconnect (20/Pack), Blue
Description
The vibration resistant female disconnect is made of brass and is tin-plated. It is fully insulated in a blue, nylon housing. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm²). It is 0.84" (21.3 mm) long and 0.35" (8.9 mm) wide. The disconnect has a funnel entry barrel configuration and a butted seam barrel. It comes in bags of 20.
Specifications
Brand Name | Panduit | Sub Brand | Pan-Term® |
Item Name | Disconnects Terminal | Type | Disconnect |
Width | 0.35 in | Voltage Rating | 600 V |
Material | Brass | Finish | Tin-Plated |
Length | 0.84 in | Color | Blue |
Barrel Type | Grip Sleeve | Temperature Rating | 221 °F |
Standards | UL 310 Listed, UL Listed 20H3 E78522, CSA Certified LR31212, C22.2 No.153 | UPC | 074983341924 |
Packages
20 - UNIT - (20) |