PANDUIT 0.250 inch x 0.032 inch 16-14AWG Vibration Resistant Female Disconnect (1000/Box), Blue
Description
The vibration resistant female disconnect is made of brass and is tin-plated. It is fully insulated in a blue, nylon housing. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm²). It is 0.84" (21.3 mm) long and 0.35" (8.9 mm) wide. The disconnect has a funnel entry barrel configuration and a butted seam barrel. It comes in boxes of 1000.
Specifications
Brand Name | Panduit | Sub Brand | Pan-Term® |
Item Name | Female Disconnect | Type | Insulated |
Conductor Size | 1.5 - 2.5 mm² | Tab Size | 0.25 x 0.032 in |
Width | 0.35 in | Voltage Rating | 600 V |
Insulation Material | Nylon | Material | Brass |
Finish | Tin-Plated | Length | 0.84 in |
Color | Blue | Barrel Type | Butted Seam |
Terminal Connection | Funnel Entry | Temperature Rating | 221 °F |
Standards | Buy American Compliant, CSA 22.2 No.153, RoHS Compliant, UL 310 Listed | UPC | 074983827510 |
Packages
1000 - UNIT - (1000) |