![tab14rbd18377](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140964881.jpg?preset=medium)
ABB 14RBD-18377 Sta-Kon® Fully Insulated Nylon Female Disconnect, Blue
Description
The T B Sta-Kon series is designed to provide solutions to single cabling to terminal strip, they are available in many forms (fork, pin, tab, ring), colors matching ranges of wire gage, insulated or not. Made of copper lugs with plastic nylon insulated. Crimpable with tools provided. CSA approved.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Insulated Female Disconnect Terminal | Type | Long Sleeve |
Conductor Size | 14-16 AWG | Insulation Material | Nylon |
Material | Brass | Finish | Electro-Tin Plated |
Series | 187 | Color | Blue |
Temperature Rating | 105 degrees C | For Use With | Round Conductors |
Standards | UL File Number E66716 | UPC | 786210818672 |
Packages
1 - UNIT - 1 | 100 - UNIT = (100) | 500 - UNIT = 500 |