
ABB 18RA-250F Sta-Kon® Insulated Vinyl Female Disconnect, Red
Description
Sta-Kon® Female disconnect, 250 series, vinyl, self-insulated, accommodates #22-#18 AWG, 0.250 x 0.032 inch tab. It is unique in construction and offers long-term dependability.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Insulated Female Disconnect Terminal | Type | Short Sleeve |
Conductor Size | 22-18 AWG | Insulation Material | PVC |
Material | Brass | Finish | Electro-Tin Plated |
Color | Red | Temperature Rating | 105 degrees C |
For Use With | Round Conductors | Standards | UL File Number E66716 |
UPC | 786210801001 |
Packages
100 - UNIT = (100) | 500 - UNIT = 500 |