ABB 18RA-250FCP Sta-Kon® Mini-Pack Insulated Vinyl Female Disconnect, Red
Description
STA-KONĀ® Mini-pack terminals. Vinyl insulated ring and forked-tongued terminals, female disconnects, butt-type splice connectors.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Insulated Female Disconnect | Type | Short Sleeve |
Conductor Size | 22 - 18 AWG | Voltage Rating | 600 V |
Insulation Material | Vinyl | Material | Brass |
Finish | Electro-Tin Plated | Color | Red |
Temperature Rating | 105 degrees C | Standards | UL E66716 |
UPC | 786210899381 |
Packages
20 - UNIT = (20) | 100 - UNIT = 100 |