![tabra18110f](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969196.jpg?preset=medium)
ABB 0.75 inch Sta-Kon Nylon Insulated Female - 110 Series Disconnect, Red
Description
Sta-KonĀ® Female disconnect, 110 Series. Accommodates #22-#18 AWG, 0.250 x 0.032 inch tab.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Insulated Female Disconnect Terminal | Type | Short Sleeve |
Conductor Size | 22-18 AWG | Insulation Material | Polyamide |
Material | Brass | Finish | Electro-Tin Plated |
Color | Red | For Use With | Round Conductors |
UPC | 786210806822 |
Packages
1 - UNIT - 1 | 100 - UNIT = (100) | 500 - UNIT = 500 |