![tabra18250a](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140970656.jpg?preset=medium)
ABB 0.8 inch Sta-Kon Nylon Insulated Female - 250 Series Disconnect, Red
Description
Sta-Kon® Female disconnect, 250 series, 90°, nylon, open-top self-insulated. Accommodates #22-#18 AWG, 0.250 x 0.032 inch tab. It is unique in construction and offers long-term dependability.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Insulated Female Disconnect Terminal | Type | Short Sleeve |
Conductor Size | 22-18 AWG | Insulation Material | Nylon |
Material | Brass | Finish | Electro-Tin Plated |
Length | 0.8 in | Color | Red |
For Use With | Round Conductors | Standards | UL File Number E66716 |
UPC | 786210894423 |
Packages
1 - UNIT - 1 | 50 - UNIT = (50) | 250 - UNIT = 250 |