![tabra18250f](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140970027.jpg?preset=medium)
ABB 0.91 inch Sta-Kon Nylon Insulated Female - 250 Series Disconnect, Red
Description
Sta-KonĀ® Female disconnect, 250 series, nylon, self-insulated, accommodates #22-#18 AWG, 0.250 x 0.032 inch tab. It is unique in construction and offers long-term dependability.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Insulated Female Disconnect Terminal | Type | Short Sleeve |
Conductor Size | 22-18 AWG | Insulation Material | Nylon |
Material | Brass | Finish | Electro-Tin Plated |
Length | 0.91 in | Color | Red |
Temperature Rating | 105 degrees C | For Use With | Round Conductors |
Standards | UL File Number E66716 | UPC | 786210874197 |
Packages
1 - UNIT - 1 | 100 - UNIT = (100) | 500 - UNIT = 500 |