Abbotsford
tabra2577f

ABB 0.8 inch Sta-Kon Nylon Insulated 90 degree Female - 250 Series Disconnect, Red

Price $1.0568 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:RA2577F

Description

STA-KONĀ® 250 Series female disconnect. Made of brass and electro-tin plated. Unique construction and offers long-term dependability. Brazed-seam serrated barrel provides maximum tensile strength.

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Item Name Insulated Female Disconnect Terminal Type Nylon Insulated Open Top 90 Degree Flag Female Disconnect
Conductor Size 22-18 AWG Tab Size 6.3 x 0.8 mm
Insulation Material Nylon Material Brass
Finish Electro-Tin Plated Length 0.8 in
Color Red Barrel Type Brazed Seam, Serrated
Temperature Rating 105 degrees C Standards UL File Number E66716
UPC 786210894430

Packages

1 - UNIT - 1 500 - UNIT - (500) 5000 - UNIT - 5000