
ABB 0.83 inch Sta-Kon Nylon Insulated Female - 187 Series Disconnect, Red
Description
Sta-KonĀ® Female disconnect, 187 series, nylon, self-insulated, accommodates #22-#18 AWG, 0.187 x 0.020 inch tab. It is unique in construction and offers long-term dependability.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Insulated Female Disconnect Terminal | Type | Short Sleeve |
Conductor Size | 22-18 AWG | Insulation Material | Nylon |
Material | Brass | Finish | Electro-Tin Plated |
Length | 0.83 in | Color | Red |
Temperature Rating | 105 degrees C | Standards | UL File Number E66716 |
UPC | 786210814544 |
Packages
1 - UNIT - 1 | 100 - UNIT = (100) | 500 - UNIT = 500 |