ABB 0.83 inch Sta-Kon Nylon Insulated Female - 187 Series Disconnect, Red
Description
STA-KONĀ® 187 Series female disconnect. Made of brass and electro-tin plated. Quick, reliable method of connection to terminal blocks and boards without the use of tools. Unique construction offers long-term dependability.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Female Disconnect | Type | Partially Insulated |
Conductor Size | 22-18 AWG | Tab Size | 4.8 x 0.8 mm |
Insulation Material | Nylon | Material | Brass |
Finish | Electro-Tin Plated | Color | Red |
Temperature Rating | 105 degrees C | Standards | UL File Number E66716 |
UPC | 786210814551 |
Packages
1 - UNIT - 1 | 100 - UNIT = (100) | 500 - UNIT = 500 |