![tabrb14110f](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140970938.jpg?preset=medium)
ABB 0.75 inch Sta-Kon Insulated Nylon Female - 110 Series Disconnect, Blue
Description
Sta-KonĀ® Female disconnect, 110 Series. Accommodates #16-#14 AWG, 0.110 x 0.032 inch tab.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Insulated Female Disconnect Terminal | Type | Short Sleeve |
Conductor Size | 0-14 AWG | Insulation Material | Polyamide |
Material | Brass | Finish | Electro-Tin Plated |
Color | Blue | Temperature Rating | 105 degrees C |
For Use With | Round Conductors | UPC | 786210806860 |
Packages
1 - UNIT - 1 | 100 - UNIT = (100) | 500 - UNIT = 500 |