ABB 0.87 inch Sta-Kon Insulated Nylon Piggy Back - 250 Series Disconnect, Blue
Description
Sta-KonĀ® Female disconnect, 250 series, nylon, piggy back, accommodates #16-#14 AWG, 0.250 x 0.032 inch tab. It is unique in construction and offers long-term dependability.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Insulated Female Disconnect Terminal | Type | Long Sleeve |
Conductor Size | 14-16 AWG | Tab Size | 6.3 x 0.8 mm |
Insulation Material | Nylon | Material | Brass |
Finish | Electro-Tin Plated | Color | Blue |
Standards | UL File Number E66716 | UPC | 786210169811 |
Packages
1 - UNIT - 1 | 100 - UNIT = (100) | 500 - UNIT = 500 |