![tabrb250](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140970900.jpg?preset=medium)
ABB 0.91 inch Sta-Kon Insulated Nylon Female - 250 Series Disconnect, Blue
Description
Sta-KonĀ® Female disconnect has unique construction and offers long-term dependability.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Insulated Female Disconnect | Type | Short Sleeve |
Conductor Size | 16-14 AWG | Insulation Material | Nylon |
Material | Brass | Finish | Electro Tin Plated |
Length | 0.91 in | Color | Blue |
Temperature Rating | 105 degrees C | Standards | UL E66716 |
Application | For Insulated Varnish, Round Conductors | UPC | 786210818160 |
Packages
1 - UNIT - 1 | 1000 - UNIT = (1000) | 10000 - UNIT - (1000) | 10K - UNIT - 10000 |