
ABB 0.8 inch Sta-Kon Insulated Nylon Female - 250 Series Disconnect, Blue
Description
STA-KONĀ® 250 Series female disconnect. Made of brass and electro-tin plated. Unique construction and offers long-term dependability. Brazed-seam serrated barrel provides maximum tensile strength.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Insulated Female Disconnect Terminal | Type | Nylon Insulated Open Top 90 Degree Flag Female Disconnect |
Conductor Size | 1.3 mm² | Tab Size | 6.3 x 0.8 mm |
Insulation Material | Nylon | Material | Brass |
Finish | Electro-Tin Plated | Length | 0.8 in |
Color | Blue | Barrel Type | Brazed Seam, Serrated |
Standards | UL File Number E66716 | UPC | 786210856810 |
Packages
1 - UNIT - 1 | 500 - UNIT = (500) | 5000 - UNIT = 5000 |