
ABB 0.83 inch Sta-Kon Insulated Nylon Female - 187 Series Disconnect, Blue
Description
Sta-KonĀ® Female disconnect has unique construction and offers long-term dependability.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Insulated Female Disconnect Terminal | Type | Short Sleeve |
Conductor Size | 16-14 AWG | Insulation Material | Nylon |
Material | Brass | Finish | Electro-Tin Plated |
Length | 0.83 in | Color | Blue |
Temperature Rating | 105 degrees C | Standards | UL File Number E66716 |
UPC | 786210816524 |
Packages
1 - UNIT - 1 | 100 - UNIT = (100) | 500 - UNIT = 500 |