
ABB 0.74 inch Sta-Kon Fully Insulated Nylon Female - 187 Series Flag Disconnect, Blue
Description
Sta-KonĀ® Female disconnect has unique construction and offers long-term dependability.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Insulated Female Disconnect Terminal | Type | Short Sleeve |
Conductor Size | 16-14 AWG | Insulation Material | Nylon |
Material | Brass | Finish | Electro-Tin Plated |
Color | Blue | Temperature Rating | 105 degrees C |
Standards | UL File Number E66716 | UPC | 786210769899 |
Packages
1 - UNIT - 1 | 50 - UNIT = (50) | 250 - UNIT = 250 |