
ABB 0.85 inch Sta-Kon Insulated Vinyl Female - 187 Series Disconnect, Blue
Description
STA-KONĀ® 187 Series female disconnect. Made of brass and electro-tin plated. Quick, reliable method of connection to terminal blocks and boards without the use of tools. Unique construction offers long-term dependability.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Female Disconnect | Type | Insulated |
Conductor Size | 16-14 AWG | Tab Size | 4.8 x 0.8 mm |
Voltage Rating | 600 V | Insulation Material | PVC |
Material | Brass | Finish | Tin Plated |
Color | Blue | Temperature Rating | 105 degrees C |
Standards | UL E66716 Listed | UPC | 786210817392 |
Packages
1 - UNIT - 1 | 1000 - UNIT = (1000) | 5000 - UNIT = 5000 |