![tabrc2577f](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140970897.jpg?preset=medium)
ABB RC2577F Sta-Kon® Vinyl Insulated Locking Fork Terminal - Tab Size .250 x .032, Yellow
Description
STA-KONĀ® 250 Series female disconnect. Made of brass and electro-tin plated. Unique construction and offers long-term dependability. Brazed-seam serrated barrel provides maximum tensile strength.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Fully Insulated Female Disconnect | Type | Flat |
Conductor Size | 12 - 10 AWG | Tab Size | 6.3 x 0.8 mm |
Insulation Material | Nylon | Material | Brass |
Finish | Electro-Tin Plated | Length | 0.8 in |
Color | Yellow | Terminal Connection | Sleeve |
Temperature Rating | 105 degrees C | Standards | UL E66716 |
UPC | 786210894485 |
Packages
1 - UNIT - 1 | 500 - UNIT = (500) | 5000 - UNIT = 5000 |