![tabrc257](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140970896.jpg?preset=medium)
ABB RC257 Sta-Kon® Vinyl Insulated Female Terminal Disconnect - Tab Size .250 x .032, Yellow
Description
Sta-KonĀ® Female disconnect has unique construction and offers long-term dependability.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Insulated Female Disconnect Terminal | Type | Short Sleeve |
Conductor Size | 12-10 AWG | Insulation Material | PVC |
Material | Brass | Finish | Electro-Tin Plated |
Color | Yellow | Barrel Type | Brazed Seam, Serrated |
Temperature Rating | 105 degrees C | Standards | UL File Number E66716 |
UPC | 786210819723 |
Packages
1 - UNIT - 1 | 500 - UNIT = (500) | 5000 - UNIT = 5000 |