
ABB 0.8 inch Sta-Kon Nylon Insulated 90 degree Female - 250 Series Disconnect, Red
Description
STA-KONĀ® 250 Series female disconnect. Made of brass and electro-tin plated. Unique construction and offers long-term dependability. Brazed-seam serrated barrel provides maximum tensile strength.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Insulated Female Disconnect Terminal | Type | Nylon Insulated Open Top 90 Degree Flag Female Disconnect |
Conductor Size | 22-18 AWG | Tab Size | 6.3 x 0.8 mm |
Insulation Material | Nylon | Material | Brass |
Finish | Electro-Tin Plated | Length | 0.8 in |
Color | Red | Barrel Type | Brazed Seam, Serrated |
Temperature Rating | 105 degrees C | Standards | UL File Number E66716 |
UPC | 786210894430 |
Packages
1 - UNIT - 1 | 500 - UNIT - (500) | 5000 - UNIT - 5000 |