
ABB 0.73 inch Sta-Kon Non-Insulated Female - 250 Series Disconnect, Metallic
Description
Sta-Kon® female disconnect. Non-insulated, electro-tin plated finish with 22-18 AWG wire range. Unique construction offers long-term dependability. Brazed-seam serrated barrel provides maximum tensile strength.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Non-Insulated Female Disconnect | Type | Straight |
Material | Brass | Finish | Tin Plated |
Color | Metallic | Temperature Rating | 150 degrees C |
Standards | UL E66716 | UPC | 786210803081 |
Packages
1 - UNIT - 1 | 100 - UNIT = (100) | 500 - UNIT = 500 |