
ABB AD18-183 Sta-Kon® Non-Insulated Female - 187 Series Disconnect, Metallic
Description
STA-KON® 187 Series female disconnect. Made of brass and electro-tin plated. Quick, reliable method of connection to terminal blocks and boards without the use of tools. Unique construction offers long-term dependability.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Non-Insulated Female Disconnect | Type | Non-Insulated Female Disconnect |
Conductor Size | 22 - 18 AWG | Tab Size | 4.8 x 0.8 mm |
Material | Brass | Finish | Electro-Tin Plated |
Color | Metallic | Temperature Rating | 150 degrees C |
Standards | UL E66716 | UPC | 786210814438 |
Packages
1 - UNIT - 1 | 100 - UNIT = (100) | 500 - UNIT = 500 |