
ABB B14-110F Sta-Kon® Non-Insulated Female Disconnect, Metallic
Description
STA-KON® 110 Series female disconnect. Made of brass and electro-tin plated. Internal barrel serrations and long barrel provide for maximum tensile strength.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Non-Insulated Female Disconnect | Type | Non-Insulated Female Disconnect |
Conductor Size | 16 - 14 AWG | Material | Brass |
Finish | Electro-Tin Plated | Color | Metallic |
Terminal Connection | Sleeve | Temperature Rating | 150 degrees C |
UPC | 786210803333 |
Packages
1 - UNIT - 1 | 100 - UNIT = (100) | 500 - UNIT = 500 |