Abbotsford
tabb14250a

ABB B14-250A Sta-Kon® Non-Insulated Female Flag Disconnect, Metallic

Price $1.2262 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:B14-250A

Description

Sta-Kon® female disconnect. Non insulated 90° flag, electro-tin plated finish with 16-14 AWG wire range. Unique construction offers long-term dependability. Brazed-seam serrated barrel provides maximum tensile strength.

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Item Name Non Insulated Female Flag Disconnect Terminal Type 90°
Conductor Size 16-14 AWG Material Brass
Finish Electro-Tin Plated Color Metallic
Barrel Type Brazed Seam, Serrated Standards UL File Number E66716
UPC 786210803357

Packages

1 - UNIT - 1 50 - UNIT = (50) 250 - UNIT = 250