
ABB B14-250F Sta-Kon® Non-Insulated Female Disconnect, Metallic
Description
Sta-Kon® female disconnect. Non-insulated/insulation grip, electro-tin plated finish with 16-14 AWG wire range. Unique construction offers long-term dependability. Brazed-seam serrated barrel provides maximum tensile strength.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Non-Insulated Female Disconnect | Type | Straight |
Conductor Size | 16 - 14 AWG | Material | Brass |
Finish | Electro-Tin Plated | Color | Metallic |
Temperature Rating | 150 degrees C | Standards | UL E66716 |
UPC | 786210803364 |
Packages
100 - UNIT = (100) | 500 - UNIT = 500 |